Beli pompa drum elektrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)
    Mulai

    Rp14.999.900

    FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)
    Deskripsi:
    Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
    atribut:
    • UNSPSC: 40151529
    • Agency Compliance: CSA
    • Display Qty: 1
    • Display Sell UOM: EA
    • Frequency (Hz): 60
    • Includes Bung Adapter: No
    • Includes Nozzle: No
    • Includes Suction Tube: Yes
    • Metered: No
    • Nominal Voltage (V): 110 AC
    • Number of Phases: 1
    • Power Source: Electric
    • Rated Voltage (V): 115 AC
  2. Shike Tools Pump Electric for Drum (Pompa Drum Elektrik)
    Mulai

    Rp1.099.900

    Shike Tools Pump Electric for Drum (Pompa Drum Elektrik)
    atribut:
    • Power (W): 550
    • Flow Rate (L): 60-80
  3. DAYTON Pump Transfer Portable Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp6.999.900

    DAYTON Pump Transfer Portable Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)
    Deskripsi:
    Bung-mount DC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.
    atribut:
    • UNSPSC: 40151532
    • Duty Cycle (minute): 30 On/30 Off
    • Housing Material: Aluminium
    • Maximum Outlet Pressure (PSI): 10
    • Meter: Not Included
    • Nozzle Material: Aluminium
    • Nozzle type: Manual
    • Pump Kit Type: Pump with Hose & Nozzle
    • Rated Voltage (V): 12 DC
    • Self Priming: Yes
  4. DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)
    Mulai

    Rp12.999.900

    DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)
    Deskripsi:
    Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
    • Includes Suction Tube: Yes
    • Self Priming: Yes
  5. ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp449.900

    ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
  6. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  7. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  8. DAYTON Pump Oil Dispensing Electric Operated (Pompa Oli Elektrik / Pompa Drum)
    Mulai

    Rp9.999.900

    DAYTON Pump Oil Dispensing Electric Operated (Pompa Oli Elektrik / Pompa Drum)
    Deskripsi:
    Container-mount electric-operated oil dispensing pumps have built-in bung adapters to install directly on drums. An integrated siphoning system ensures that media does not flow out if the delivery hose or dispensing nozzle is damaged. They are suited for light-duty use with fluids such as mineral and synthetic oils, heating oils, antifreeze, and water emulsions.
    atribut:
    • UNSPSC: 40151532
    • Cord Length (ft): 6-1/2
    • Duty cycle: Continuous
    • Hose Length (ft): 8
    • Includes: Discharge HoseHose ClampNozzlePumpSuction Tube
    • Includes Discharge Hose: Yes
    • Includes Nozzle: Yes
    • Includes Suction Tube: Yes
    • Max. Viscosity (SUS): 530
    • Metered: No
    • Motor Horsepower (HP): 7/16
    • Mount Type: Bung
    • Nozzle Material: Polypropylene
    • Nozzle Operation: Manual
    • Self Priming: No
    • Suction Tube Length (inch): 39-3/8
  9. FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum)
    Mulai

    Rp19.999.900

    FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum)
    Deskripsi:
    Acid, base, and solvent pneumatic drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
    atribut:
    • Power Source: Air
  10. GROVHAC Pump Electric for Drum (Pompa Drum Elektrik)
    Mulai

    Rp28.999.900

    GROVHAC Pump Electric for Drum (Pompa Drum Elektrik)
    Deskripsi:
    Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
    atribut:
    • UNSPSC: 40151529
    • Agency Compliance: CSA
    • Diesel Exhaust Fluid Compatible: No
    • Discharge Tube Outlet OD (inch): 3/4
    • Display Qty: 1
    • Display Sell UOM: EA
    • For Container Type: Drum
    • For Media Type: General Purpose
    • For use with: Chemical Transfer
    • Frequency (Hz): 50/60
    • Hose Length (inch): 40
    • Housing Material - Pumps: Polypropylene; PVDF
    • Includes: Pump and Motor Fully Assembled and Tested
    • Includes Bung Adapter: No
    • Includes Discharge Hose: No
    • Includes Nozzle: No
    • Includes Suction Tube: Yes
    • Manufacturer Part Number: EFV-EO-40
    • Max. Outlet Pressure (psi): 46.2
    • Max. Viscosity (CPS): 301
    • Maximum Flow Rate (GPM): 18
    • Maximum Fluid Temperature (°F): 160
    • Maximum Head Pump (ft): 20
    • Metered: No
    • Motor Enclosure: IP25; Splash Proof
    • Motor HP (HP): 1/4
    • Motor Type: Electric AC
    • Nominal Voltage (V): 110 AC
    • Overall Length (inch): 45-5/8
    • Power Source: Electric
    • Pump Package Type: Basic Pump without Discharge Hose
    • Rated Voltage (V): 115 AC
    • Suction Tube Inner Diameter (inch): 1-1/4
    • Suction Tube Length (inch): 40
    • Wetted Materials: ETFE; FKM; Polypropylene; PTFE
    • for Container Size (gal): 55
  11. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  12. Koshin Pump Oil Electric (Pompa Oli / Pompa Drum Elektrik)
    Mulai

    Rp15.999.900

    Koshin Pump Oil Electric (Pompa Oli / Pompa Drum Elektrik)
    atribut:
    • Connection Diameter Pump (inch): 1 1/4 (32mm)
    • Discharge (L/minute): 110
    • Output Power (W): 200
    • Rated Current (A): 2.5
    • Revolution Speed (rpm): 6200
    • Total Head (m): 11 (36ft)
    • Voltage (V): 220-240
  13. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  14. TOYOPOMP Drybattery Type Pump
    Mulai

    Rp509.900

    TOYOPOMP Drybattery Type Pump
    atribut:
    • Batteries Used: AA alkaline batteries x 4 (sold separately)
    • Discharge Hose (m): approx. 580
    • Discharge Rate (L/minute): Approx. 7
    • Main Material: ABS resin, polyethylene, polyacetal, PE
    • Total Length (mm): 480
  15. Koshin Pump Electric Automatic for Drum (Pompa Drum Elektrik)
    Mulai

    Rp1.399.900

    Koshin Pump Electric Automatic for Drum (Pompa Drum Elektrik)
    atribut:
    • AS ONE Part Number: 64-8314-01
    • Battery: Alkaline battery, 4 single batteries (sold separately)
    • Battery Life: Estimated/1000L (At 0m lift Alkaline battery 4 single type) (sold separately)
    • Diameter (mm): (Suction port tip) 55, (Discharge nozzle tip) OD / 26, ID / 20
    • Discharge Hose Length (m): 1.5
    • Exhaust Port Diameter (mm): 25
    • Hose Diameter (mm): Discharge / 16, suction / 25
    • Included Accessories: Nozzle hook
    • Maximum Head (m): 2
    • Maximum Lifting (m): 2
    • Maximum Pump Rate (L/minute): 10
    • Nozzle: Lubrication / gun type
    • Overall Length (mm): 864
    • Power Input: Battery-powered Single x 4
    • Suitable Liquid: Kerosene / light oil
    • Thread Size: M28 (discharge part)
Daftar Harga pompa drum elektrik Terbaru October 2026
Koshin Pump Electric for Drum (Pompa Drum Elektrik)Rp629.900
FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)Rp14.999.900
Shike Tools Pump Electric for Drum (Pompa Drum Elektrik)Rp1.099.900
DAYTON Pump Transfer Portable Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)Rp6.999.900
DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)Rp12.999.900
ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp449.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
DAYTON Pump Oil Dispensing Electric Operated (Pompa Oli Elektrik / Pompa Drum)Rp9.999.900
FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum)Rp19.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)